missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Talking Countdown Timer
Shop All Fisherbrand Products
Click to view available options
Time Range:
23 hr. 59 min. 59 sec.
Unit Size:
Each
Description
Includes
Individually serial-numbered Traceable Certificate, flip-open stand, a spring fastener, and an opening for a lanyard
During countdown, voice reporting frequency is every hour until 1 hour is reached, every 10 minutes until 10 minutes is reached, every minute until 1 minute is reached, every 10 seconds until 10 seconds remain, then every second. Also announces elapsed time since alarming.
- Counts both up (stopwatch) and down from 23 hours, 59 minutes, 59 seconds
- Time-out mode stops the timer for off periods in both up and down timing.
- Provides repeat functions of countdown alarm timing
- Resolution is 1 second
- Quartz-crystal timing accuracy is 0.01%
- Extra-large 1/2-inch-high display and vivid LCD digits continuously show the time remaining and are readable from 10 feet
- In the clock mode it announces time of day
- Magnetic back allows timer to be placed on any surface
- Measures: 2-1/2 x 3-1/4 x 1/2 in.
- Weight: 2-1/4 oz.
Certifications
NIST traceable
Spécification
Spécification
| Product Type | Talking Timer |
| Time Range | 23 hr. 59 min. 59 sec. |
| Alarms | Audible |
| Accuracy | 0.0001 |
| Resolution | 1 sec. |
| Display | LED |
| Height (English) Display | 0.5 in. |
| Height (Metric) Display | 1.27 cm |
| Weight (English) | 2.25 oz. |
| Weight (Metric) | 63.78 g |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu