missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Thermometer with Time/Date Max./Min. Memory
Displays current, minimum, and maximum temperatures
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.20700kg
Description
Fisherbrand™ Traceable™ Thermometer with Time/Date Max./Min. Memory displays current, minimum, and maximum temperatures.
- Ambient and probe sensors
- Wire mounting bracket for 6 ft. probe
Specifications
ISO 17025, A2LA, NIST | |
Monitoring solutions and refrigerators | |
2.2 cm | |
72 in. | |
89 mm | |
3.17 cm | |
Traceable Thermometer with bottle prob for vaccine applications | |
3.5 oz. | |
3.5 in. | |
3.5 in. | |
80°C | |
-40°C | |
-40°C to +80°C | |
±1.5°C | |
8.9 cm |
3.5 x 3.5 x 0.9 in. (8.9 x 8.9 x 2.2 cm) | |
0.9 in. | |
Flip open stand, wall mounting slot, Velcro™, traceable certificate, AAA Alkaline battery, high impact ABS Plastic case | |
1.25 in. | |
182.8 cm | |
ABS Plastic | |
0.1°C | |
90 g | |
Traceable Thermometer | |
176°F | |
-40°F | |
-40°F to +176°F | |
Monitoring Solutions and Refrigerators | |
Digital |