missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent White Wash Bottles
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Description
Versatile bottles deliver single drop or fine stream
- LDPE with one-piece polypropylene screw cap and nozzle
- Tip may be cut back to increase flow
Specifications
Specifications
Capacity | 16 oz., 500mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent |
Material | LDPE |
No. per Pack | 6 |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Graduated | No |
Shape | Cylindrical |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'