missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tube Brush
Tapered brush for 15mL centrifuge tubes.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.99000kg
Description
For 15mL centrifuge tubes.
- Tapered bristle portion, 0.5 in. dia. (1.3cm) at tip
- Galvanized wire handle
Specifications
Centrifuge Tube Brush | |
Galvanized Wire | |
Tan | |
2 cm | |
9 in. | |
23 cm | |
Small |
Natural Hair | |
Tapered | |
0.81 in. | |
15mL centrifuge tubes | |
3.5 in. | |
8.9 cm |