missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Turnover Septum Stoppers
For narrow-aperture containers
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.00900kg
Description
For narrow-aperture containers
- External serrations on plug
- Turnover sleeve folds down over the container's outer neck and creates a secure seal
- Easily perforated with hypodermic needles
- Available in red or cream rubber in packs of 10
Specifications
Red | |
0 | |
For narrow aperture containers | |
Pk. of 10 | |
For 1.3 to 1.35cm I.D. containers |
Turnover Septum Stopper | |
12.5 mm | |
25 mm | |
Rubber | |
1 |