missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Twisted Nichrome™ Inoculating Loops with Handles
Available in three loop sizes
£10.00
Specifications
Material | Nichrome |
---|---|
Product Type | Inoculating Loop |
Length (English) Handle | 7.25 in. |
Length (Metric) Handle | 18.4 cm |
Handle Type | Aluminum handle |
Description
Available in three loop sizes
- Aluminum handle is 7.25 in. long (18.4cm)
- Supplied with nichrome wire loop
- Length of wire is 100mm
Specifications
Nichrome | |
7.25 in. | |
Aluminum handle |
Inoculating Loop | |
18.4 cm |