missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Beaker with Cover
The Fisherbrand™ Glass Beaker with Cover is an ideal accessory for the Fisherbrand™ 11211 ultrasonic cleaner. This is a safe and economical choice for any laboratory.
£14.50 - £65.80
Specifications
Type | Beaker |
---|---|
For Use With (Equipment) | FB11211 Ultrasonic Cleaning Unit |
Includes | Lid |
Material | Glass |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Type | Price | Quantity & Availability | |||
12652525
|
Fisherbrand™
|
20.28 oz. | 0.6 L | Beaker |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12662525
|
Fisherbrand™
|
33.81 oz. | 1 L | Beaker |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Clear glass for easy viewing
- Stable design prevents tipping
- Easy to open and close lid
- Graduated design
Specifications
Beaker | |
FB11211 Ultrasonic Cleaning Unit | |
Lid | |
Glass |