missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Ultrasonic Units Cooling Coils
The Fisherbrand™ Ultrasonic Unit Cooling Coil is designed specifically for use with the Fisherbrand™ 112xx Series of dual frequency ultrasonic cleaners. Maintaining a stabile liquid temperature is critical in ultrasonic cleaning.
£219.00 - £222.00
Specifications
Type | Cooling Coil |
---|---|
Diameter (Metric) Inner | 6 mm |
Diameter (Metric) | 8 mm |
Material | Stainless Steel |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
11939597
|
Fisherbrand™
1038735 |
S30 - S70 |
£219.00
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
12612535
|
Fisherbrand™
1037515 |
S80 - S300 |
£222.00
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
Description
- Keep the cooling bath temperature stable
- Ensure proper ultrasonic cleaning with the exact temperature
- Connects to the closed cycle cooling system
Specifications
Cooling Coil | |
6 mm | |
8 mm | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title