missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Immersion Baskets for Ultrasonic Cleaners
This immersion basket is designed specifically for the Fisherbrand™ 112xx Series Dual Frequency Ultrasonic Cleaners. The fine mesh makes this immersion basket ideal for small items. The extra-long handle makes handling safe and easy.
£13.65 - £60.25
Specifications
Type | Immersion Basket |
---|---|
For Use With (Equipment) | FB11211 Ultrasonic Cleaning Unit |
Product Code | Brand | Material | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Dimensions (L x W) | Price | Quantity & Availability | ||||
10196162
|
Fisherbrand™
|
Stainless Steel | 78 x 60 mm |
£60.25
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
10611432
|
Fisherbrand™
|
Polypropylene | 74 x 50 mm |
£13.65
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
10089320
|
Fisherbrand™
|
Stainless Steel | 59 x 60 mm |
£43.90
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
Description
- Fine mesh for small part security
- Available in polypropylene or stainless steel
- Extra-long handle for ease-of-use
Specifications
Immersion Basket | |
FB11211 Ultrasonic Cleaning Unit |