missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Universal Pipet Pump
Pipet filler with easy one-hand operation provides accurate titration. Color-coded for easy identification.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.05850kg
Description
- Made from high-grade polyethylene
- Accepts glass and serological pipets
- Ideal for soap and acid titrations
- Clear markings make measuring easy
- 10mL pipet marked in 0.10mL increments
- 25mL pipet marked in 0.20mL increments
- Rotating thumbwheel draws or dispensed liquid
- Side lever allows entire contents to be rapidly dispensed
25mL fits both 10mL and 25mL pipets
Specifications
Red | |
Polyethylene | |
Pipet Controller | |
25 mL |