missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Universal Pipet Pump Accessory, Syringe Filter
For use with Fisherbrand motorized pipet filler
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.00900kg
Description
- Made of 0.45μm hydrophobic membrane filter
- Provide protection against fluid penetration
Specifications
PTFE | |
Replacement Filter | |
25 mm |
0.45 μm | |
Each |