Learn More
Fisherbrand™ 9 mm Screw Vial Convenience Kits
Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 screw thread caps with pre-assembled septa.
Brand: Fisherbrand™
Additional Details : Weight : 0.27000kg
Description
Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 screw thread caps with pre-assembled septa.
- Save time during sample preparation
- Reduce the risk of contamination
- Unassembled kits
- Include 100 vials and 100 caps with pre-assembled septa
- Reusable two compartment trays protect vials and closures while keeping matching supplies together
- Clear trays make it easy to keep track of available supplies without opening containers
Specifications
Blue | |
12 mm | |
Yes | |
Blue PTFE/White Silicone | |
0.5, 1.0 and 1.5 mL | |
100 | |
< 170 μL | |
Fisherbrand | |
Polypropylene | |
32 mm | |
9 mm | |
1.5 mL |
Clear | |
Glass | |
1.5 mL | |
Yes | |
Vials and Closures | |
9 mm | |
Flat Bottom | |
2 mL | |
Screw Cap | |
Screw Thread Autosampler Vial Convenience Kit | |
Yes | |
6 mm |