missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Visitorspec Safety Glasses
18.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Uncoated lens
Description
Ideal for protecting visitors in industrial or medical settings.
- Economical safety spectacles
- 100% impact-resistant polycarbonate wraparound unilens design with blue temples
- Clear lens absorbs >99.9% of harmful UV light
- Uncoated lens
- Fits over most eye-glasses
Compliance
Meet ANSI™ Z87.1-2010 standards.
Specifications
Certifications/Compliance | Meets ANSI Z87.1-2003 standards. |
Lens Coating | Uncoated |
Frame Color | Blue |
Temple Style | Non-adjustable-length |
Lens Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'