missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Weighing Funnels
Weighing dish and sample transfer funnel in one.
£106.00 - £120.99
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Used for microtransfer of solids and liquids |
Max. Temperature (English) | 849°F |
Max. Temperature (Metric) | 454°C |
Product Type | Weighing Funnel |
Product Code | Brand | Diameter (Metric) Stem | Diameter (Metric)Top | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Stem | Diameter (Metric)Top | Price | Quantity & Availability | ||||
17814532
|
Fisherbrand™
|
10.25mm (OD); 8.12mm (ID) | 25mm |
£106.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
12719376
|
Fisherbrand™
|
10.25mm (OD); 8.12mm (ID) | 25mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Weighing dish and sample transfer funnel in one.
- Borosilicate glass funnels with tapered pouring necks aid microtransfer of solids and liquids
- No rocking or moving while weighing—flat bottom keeps funnel steady while on balance
- Use in temperatures to 454°C (849°F)
Order Info
Assortment pack of five includes one each of the following (diameter x L): 10 x 35mm, 15 x 40mm, 20 x 45mm, 25 x 55mm and 32 x 68mm
Specifications
Borosilicate Glass | |
849°F | |
Weighing Funnel |
Used for microtransfer of solids and liquids | |
454°C |