missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wide-Form Porcelain Crucibles

Product Code. 13459719 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
8 mL
17 mL
30 mL
50 mL
100 mL
150 mL
250 mL
Diameter (Metric) Outer:
32mm
41mm
50mm
61mm
76mm
84mm
102mm
Height (Metric):
20mm
26mm
31mm
37mm
46mm
52mm
60mm
Weight (Metric):
10g
17g
26g
35g
55g
90g
124g
Unit Size:
Pack of 6
Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C

Product Code. 13459719

Only null left
Add to basket
Add to basket
Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C

Withstand temperatures up to 1150°C (2102°F)

  • Glazed inside and out except for outside bottom surface and rim

Order Info

Covers available separately

Specifications

Material Porcelain
Finish Glazed
Max. Temperature (Metric) 1150°C
Thickness (Metric) 2.3mm
Weight (Metric) 90g
Capacity (Metric) 150 mL
Diameter (Metric) Outer 84mm
Height (Metric) 52mm
Product Type Crucible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.