missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide-Form Porcelain Crucibles
Withstand temperatures up to 1150°C (2102°F)
£20.15 - £62.80
Specifications
Material | Porcelain |
---|---|
Finish | Glazed |
Max. Temperature (Metric) | 1150°C |
Product Type Specs | Crucible |
Alert:
Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outer | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outer | Weight (Metric) | Price | Quantity & Availability | ||
13409719
|
Fisherbrand™
|
8 mL | 20mm | 32mm | 10g |
£20.15
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
13419719
|
Fisherbrand™
|
17 mL | 26mm | 41mm | 17g |
£23.89
Pack of 6 |
In Stock
Log in to see stock. |
||
13429719
|
Fisherbrand™
|
30 mL | 31mm | 50mm | 26g |
£30.75
Pack of 6 |
In Stock
Log in to see stock. |
||
13439719
|
Fisherbrand™
|
50 mL | 37mm | 61mm | 35g |
£37.93
Pack of 6 |
In Stock
Log in to see stock. |
||
13449719
|
Fisherbrand™
|
100 mL | 46mm | 76mm | 55g |
£46.13
Pack of 6 |
In Stock
Log in to see stock. |
||
13469719
|
Fisherbrand™
|
250 mL | 60mm | 102mm | 124g |
£62.80
Pack of 6 |
In Stock
Log in to see stock. |
||
13459719
|
Fisherbrand™
|
150 mL | 52mm | 84mm | 90g |
£48.75
Pack of 6 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
Description
Withstand temperatures up to 1150°C (2102°F)
- Glazed inside and out except for outside bottom surface and rim
Order Info
Covers available separately
Specifications
Porcelain | |
Glazed | |
1150°C | |
Crucible |