missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide-Mouth Field Sample Bottles
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
38mm
43 mm
53 mm
53mm
Specifications
Specifications
Capacity | 8.45 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | Translucent |
Material | HDPE |
Neck Finish | 43 mm |
Certifications/Compliance | ISO 13485:2003; QMI-SAI File No.1606319 and 1606321 |
Mouth | Wide |
Product Type | Wide Mouth Field Sample Bottle |
Closure Material | Polypropylene |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction