missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide-Mouth Field Sample Bottles
107.52 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Use promo code "23291" to get your promotional price.
Click to view available options
Capacity:
17 oz., 500 mL
32 oz., 1000 mL
4.2 oz., 125 mL
8.45 oz., 250 mL
Neck Finish:
38mm
43 mm
53 mm
53mm
Description
Includes
Polypropylene screw caps
Bulk–packaged for convenient liquid sampling, transport and storage
- Excellent chemical resistance
- Rigid and translucent
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Translucent |
Material | HDPE |
Neck Finish | 53mm |
Certifications/Compliance | ISO 13485:2003; BSI:FM 653694; QMI-SAI:File No.1606319 and 1606321 |
Closure Included | Yes |
Mouth | Wide |
Product Type | Wide Mouth Field Sample Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'