missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Write-On Tape
GREENER_CHOICE

Product Code. p-3012902 Shop All Fisherbrand Products
Click to view available options
Width (English):
0.5 in.
1.5 in.
Length (English):
14 yd.
60 yd.
Unit Size:
Each

Product Code. 17807301

Please to purchase this item. Need a web account? Register with us today!

Sticks to glass, plastic, paper and wood.

  • Can be used in temperatures from -23°C to +121°C (-9°F to +250°F)
  • Well suited for use in autoclaves, refrigerators, deep freeze, sterilizers, and incubators
  • Easily marked with pencil, pen, ballpoint and most felt-tip markers
  • Removes without residue
  • Resists oil, water, and acid

Specifications

Color White
Format Tape
Product Type Write-On™ Tape
For Use With (Application) Autoclave, Refrigerator/freezer, Sterilizer, Incubator
Quantity 1 Ea.
Temperature Range (English) -9 to 250°F
Temperature Range (Metric) -23°C to +121°C
Length (English) 60 yd.
Width (English) 0.5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.