missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PVC Tubing with Luer Ends
Click to view available options
Overall Length (Metric):
609 mm
61 cm
Unit Size:
Pack of 5
Description
- High pressure tubing has luer fittings at each end— male luer lok x female luer
- Varying lengths from 10 to 48 in.
- Sterilize by ETO
This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Specifications
Specifications
| Diameter (Metric) Inner | 1.5 mm |
| Material | PVC |
| Diameter (Metric) Outer | 30.4 mm |
| Overall Length (Metric) | 609 mm |
| Packaging Quantity | 5 Pack |
| Sterility | Sterile |
| Maximum Pressure | 500 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction