Learn More
SCAT™ Fittings for HPLC Systems
Connect your HPLC capillaries safely and tightly to your SCAT™ system. SCAT™ PFA fittings are chemically resistant and fit Safety Caps and Safety Waste Caps. Available for different capillary sizes.
Brand: SCAT™ 107044
22.29 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.50000kg
Description
SCAT fittings are available in the following versions:
- PFA fitting with integrated ferrule in various colors and diameters
- Tube connectors in various diameters
Specifications
Fitting | |
6.35 mm | |
Solvent Handling | |
6.35 mm Preparative HPLC Tube |
White | |
6.4 mm | |
Fitting with Integrated Ferrule (6.35 mm, NPT 1/8 in.) | |
PTFE |