Learn More
Cole-Parmer™ Five-Position Stirrer
Perform different mixing applications at the same time with this five-position stirrer. Cole-Parmer™ Five-Position Stirrers offer more versatility than single-position stirrers.
Brand: Cole-Parmer™ 51450-26
2303.75 GBP valid until 2024-12-31
Use promo code "21909" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Each stirring position is individually controlled so you can perform different mixing applications simultaneously
- Stir bar won't dance—unique U-shaped magnet holds
- stir bar tightly
- Front-panel controls are positioned to prevent you from touching the hot plate
- Corrosion-resistant ceramic top plate
- Stepless speed control provides smooth stirring action to 1500rpm
- Includes 6 ft. cord with plug
Specifications
100 to 1500 rpm | |
Ceramic | |
230 VAC | |
11.43 cm | |
44.45 cm | |
30.48 cm | |
50 Hz |
5 | |
800 mL/position | |
4.5 in. | |
17.5 in. | |
12 in. | |
1.25 A | |
Cole-Parmer Five-Position Stirrer, 230 VAC |