missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Fixed Angle Rotor with Lid for Benchtop Centrifuge
Use this high-speed rotor for molecular applications in tubes from 0.2 to 85mL. Eppendorf™ Fixed Angle Rotors are compatible with centrifuges 5804, 5804 R, 5810 and 5810 R.
Brand: Eppendorf™ 5804726006
763.33 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
This item is not returnable.
View return policy
Description
- For 6 × 85mL tubes
- Includes rotor lid
- Max. speed: 18,500 × g (12,000rpm) in Centrifuge 5810 R or 15,500 × g (11,000rpm) in 5804/5804 R/5810
- Low rotor weight (3.2kg) for easy handling
- 34° borehole angle reduces pellet smears along tube wall
- Anodized aluminum for high chemical resistance
- Rotor, lid and adapters are autoclavable

Specifications
Aluminum | |
20,800 x g | |
FA-45-30-11 | |
30 x 1.5mL buckets |
Fixed Angle Rotor with Aerosol-tight Lid | |
14,000 rpm | |
45° | |
30 |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Fixed Angle Rotor with Lid for Benchtop Centrifuge > Angle: 45 deg.; Includes: 30 x 1.5mL buckets; For use with: FA-45-30-11; Max. RCF: 20800xg; Speed: 14000rpm
Spot an opportunity for improvement?Share a Content Correction