missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Fixed Angle Rotor with Lid for Benchtop Centrifuge
Use this high-speed rotor for molecular applications in tubes from 0.2 to 85mL. Eppendorf™ Fixed Angle Rotors are compatible with centrifuges 5804, 5804 R, 5810 and 5810 R.
Brand: Eppendorf™ 5804727002
Code : 99
Additional Details : Weight : 3.42000kg
Description
- For 6 × 85mL tubes
- Includes rotor lid
- Max. speed: 18,500 × g (12,000rpm) in Centrifuge 5810 R or 15,500 × g (11,000rpm) in 5804/5804 R/5810
- Low rotor weight (3.2kg) for easy handling
- 34° borehole angle reduces pellet smears along tube wall
- Anodized aluminum for high chemical resistance
- Rotor, lid and adapters are autoclavable
Spécification
Aluminum | |
15,560 x g | |
F-34-6-38 | |
6 x 85mL buckets |
Fixed Angle Rotor with Lid | |
11,000 rpm | |
34° | |
6 |