missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Fixed Angle Rotor with Lid for Benchtop Centrifuge

Use this high-speed rotor for molecular applications in tubes from 0.2 to 85mL. Eppendorf™ Fixed Angle Rotors are compatible with centrifuges 5804, 5804 R, 5810 and 5810 R.

£660.00 - £1927.68

Specifications

Material Aluminum
View More Specs

Products 3
Product Code Brand Type Angle Includes Price Quantity & Availability  
Product Code Brand Type Angle Includes Price Quantity & Availability  
10161151
View accessory products View Documents
Eppendorf™
5804726006
Fixed Angle Rotor with Aerosol-tight Lid 45° 30 x 1.5mL buckets
£817.00
Each
Please to purchase this item. Need a web account? Register with us today!
10344751
View accessory products View Documents
Eppendorf™
5804727002
Fixed Angle Rotor with Lid 34° 6 x 85mL buckets
£1927.68
Each
Please to purchase this item. Need a web account? Register with us today!
10798571
View accessory products View Documents
Eppendorf™
5804715004
Fixed Angle Rotor with Lid 45° 30 x 1.5mL buckets
£660.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • For 6 × 85 mL tubes
  • Includes rotor lid
  • Max. speed: 18,500 × g (12,000 rpm) in Centrifuge 5810 R or 15,500 × g (11,000 rpm) in 5804/5804 R/5810 
  • Low rotor weight (3.2 kg) for easy handling
  • 34° borehole angle reduces pellet smears along tube wall
  • Anodized aluminum for high chemical resistance
  • Rotor, lid and adapters are autoclavable
Specifications

Specifications

Aluminum
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Fixed Angle Rotor with Lid for Benchtop Centrifuge

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.