Learn More
Thermo Scientific™ Removable-Needle Autosampler Syringes for GC Instruments
Thermo Scientific™ Removable-Needle Autosampler Syringes for GC Instruments are accurate and reproducible over a range of volumes.
Brand: Thermo Scientific™ 36500520
Code : 16
Additional Details : Weight : 0.10000kg
Description
Thermo Scientific™ Removable-Needle Autosampler Syringes for GC Instruments are accurate and reproducible over a range of volumes.
- Borosilicate glass with metal flanges
- Needles are stainless steel
- Plungers are PTFE
- Field-proven syringe design
Specifications
PTFE (Plunger), Stainless Steel (Needle) | |
31 G | |
Gas Tight GC Autosampler Syringe, Removable Needle | |
Ea. | |
75 mm | |
TriPlus, AS3000, AS2000, AS200/AS800 Autosampler | |
36550046 |
Gastight; 10uL; 75mm L; 31 gauge manual removable | |
75 mm | |
Reusable | |
10 μL | |
Cone | |
Removable |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.