missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Shelf, Reinforced

Shelf, reinforced - positioned at bottom level, max. load 45 kg, with additional attachment for operation of shaking device, stirring device or roller bottle system

Brand:  BINDER™ 8012-0818

 View more versions of this product

Product Code. 15661916

  • £510.00 / Each
Estimated Shipment: 27-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Reinforced
  • Positioned at bottom level
  • Maximum load of 45 kg
Specifications

Specifications

Shelf, reinforced - positioned at bottom level, max. load 45 kg, with additional attachment for operation of shaking device, stirring device or roller bottle system
Max. load of 67 kg
Reinforced Shelf
BINDER Chambers KT 53
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers