missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fixed Speed Vortex Mixer
Fixed speed vortex mixer starts mixing when the head is pressed down.
£430.00
Specifications
Orbit | 4.9 mm |
---|---|
Wattage | 135 W |
Product Type | Fixed Speed Vortex Mixer |
Height (English) | 5 in. |
Height (Metric) | 12.7 cm |
Product Code | Brand | Speed Range | Voltage | Amperage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Speed Range | Voltage | Amperage | Price | Quantity & Availability | |||
15706969
|
Fisherbrand™
80863024 |
2500 rpm | 230 V | 0.6 A |
£430.00
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
Description
Fixed speed vortex mixer starts mixing when the head is pressed down. Speed is fixed at full rpm to provide vigorous vortexing of samples.- Touch mode operation
- Fixed high speed mixing
- Mixer includes both cup head and 3 in. head with cover
- Speed Range: 3200rpm
- Orbit: 4.9mm
- Controls: None
- Overall Dimensions: 4.8L x 6.8W x 4.8 in.H (12.2 x 17.3 x 12.2cm)
- 5 year warranty
Specifications
4.9 mm | |
Fixed Speed Vortex Mixer | |
12.7 cm | |
12.1 cm | |
4.5 kg | |
4.5 kg |
135 W | |
5 in. | |
20.2 cm | |
10 lb. | |
10 lb. |