missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Fixed Volume Labofix Micropipettor
Designed to meet the increased demand for fixed volume micropipettes that combine a good quality level with a certainly interesting price. Kartell™ Fixed Volume Labofix Micropipettor is ideal for applications in which a fixed dosage carried out with good precision and accuracy is necessary.
£101.00 - £106.00
Specifications
Certifications/Compliance | EC/IVD, ISO8655 |
---|---|
Autoclavable | Autoclavable |
Material | Plastic |
Type | Fixed Volume Micropipettor |
Product Code | Brand | Compatible Tips | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Compatible Tips | Volume (Metric) | Price | Quantity & Availability | ||||
12563327
|
Kartell™
0137000 |
Kartell™ 956/959 | 10 μL | N/A | |||||
12503337
|
Kartell™
0137400 |
Kartell™ 958/960 | 100 μL | N/A | |||||
12543337
|
Kartell™
0137800 |
Kartell™ 961 | 1000 μL | N/A | |||||
12573327
|
Kartell™
0137100 |
Kartell™ 958/960 | 20 μL |
£103.00
Each |
Estimated Shipment: 26-03-2025
Log in to see stock. |
||||
12513337
|
Kartell™
0137500 |
Kartell™ 958/960 | 200 μL | N/A | |||||
12583327
|
Kartell™
0137200 |
Kartell™ 958/960 | 25 μL |
£106.00
Each |
Estimated Shipment: 26-03-2025
Log in to see stock. |
||||
12523337
|
Kartell™
0137600 |
Kartell™ 961 | 250 μL | N/A | |||||
12553327
|
Kartell™
0136900 |
Kartell™ 956/959 | 5 μL | N/A | |||||
12593327
|
Kartell™
0137300 |
Kartell™ 958/960 | 50 μL |
£106.00
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||
12533337
|
Kartell™
0137700 |
Kartell™ 961 | 500 μL |
£106.00
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
||||
Description
- Made of high quality plastic
- With tip ejector and stainless steel piston for prolonged use over time
- Handle connection ensures a more comfortable and non-fatiguing grip
- Tip holder cone can house a wide variety of tips
- It has a fine shape to make getting inside test tubes or containers having particularly narrow openings or lengthened shapes easier
- Robust structure of the body ensures high mechanical and chemical resistances
Specifications
EC/IVD, ISO8655 | |
Autoclavable | |
Plastic | |
Fixed Volume Micropipettor |