Learn More
DWK Life Sciences FKM Seals for Filter Discs
The sealing ring provides a tight seal between the funnel head and the glass filter disk as well as between the glass filter disk and the funnel.
£14.80 - £78.10
Product Code | Brand | Diameter (Metric) Outside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outside | Price | Quantity & Availability | |||||
11810980
|
DWK Life Sciences
292205002 |
50 mm |
£40.92
Pack of 10 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
12500987
|
DWK Life Sciences
292202408 |
24 mm |
£14.80
Pack of 10 |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
15272119
|
DWK Life Sciences
292209004 |
90 mm |
£78.10
Pack of 10 |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. The filter funnel head consisting of the filter head, sealing ring, glass filter disk and funnel can be dismantled into its individual parts and each individual component can be replaced or varied in order to adapt the filter to the application. The three unit sizes combined with four filter plates of different porosities each create 12 different filter options.
- Due to the sealing ring, a tight, overflow-proof connection of the individual components of the filter funnel head is possible
Specifications
FKM | |
Sealing | |
10/Pk. |