missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ FKUv Premium Forced Air Table-Height Refrigerator
Shop All Liebherr Products
Click to view available options
Door Style:
Glass HardLine
Solid HardLine
Color:
Stainless Steel
White
Energy Usage:
0.698 kWh / 24 hr.
0.898 kWh / 24 hr.
Model:
FKUv 1610 Premium
FKUv 1660 Premium
FKUv 1663 Premium
Unit Size:
Each
Description
- Dynamic forced air cooling: Cools fresh items quickly and features a door-operated fan switch that prevents warm air from the outside from entering the appliance
- Temperature alarm: Integrated acoustic and visual signals activate if the lower or upper temperature thresholds are breached for maximum security
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, fans and other components
- Digital temperature display: Lets users easily view the interior temperature to the exact degree from the outside
- High impact lighting: Two vertical LED modules on either side of the inner container evenly and intensely illuminate the interior to optimally present the stored items
- HardLine door with bar handle and reversible hinges: Stylishly contoured, ergonomically designed for any space, easy to clean and easy to open even with constant use
- Seamless plastic inner container: Thermoformed one-piece interior is extremely easy to clean; robust and long-lasting; and made of environmentally friendly, recyclable polystyrene
- Adjustable grid shelves: Robust shelves are height-adjustable so the interior layout can be varied as required for items of all sizes stored upright or laying down
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
Specifications
| Type | General Purpose Refrigerator |
| Capacity (Metric) | 141 L |
| Temperature Range | 1°C to 15°C |
| Refrigerant | R 600a |
| Door Style | Solid HardLine |
| No. of Doors | 1 |
| Hinge Side | Right Interchangeable |
| Shelves | 4 (3 Adjustable) |
| Capacity (Metric) Shelf | 45 kg |
| Cabinet Material | Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction