Learn More
Liebherr™ FKv Series Forced Air Refrigerator
Maintain a uniform temperature and consistent humidity level throughout the interior. Liebherr™ FKv Series Forced Air Refrigerators are ergonomically designed and easy to clean. White steel units are available in a variety of sizes with either a solid steel or double glazed glass door.
Brand: Liebherr™ FKv 4143
Additional Details : Weight : 76.00000kg
Description
- Dynamic forced air cooling: Cools fresh items quickly and features a door-operated fan switch that prevents warm air from the outside from entering the appliance when open
- High impact lighting: Two vertical LED modules on either side of the inner container evenly and intensely illuminate the interior to optimally present the stored items
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, fans and other components
- Digital temperature display: Lets users easily view the interior temperature to the exact degree from the outside
- HardLine door with bar handle and reversible hinges: Stylishly contoured, ergonomically designed for any space, easy to clean and easy to open even with constant use
- Seamless plastic inner container: Thermoformed one-piece interior is extremely easy to clean; robust and long-lasting; and made of environmentally friendly, recyclable polystyrene
- Adjustable grid shelves: Robust shelves are height-adjustable so the interior layout can be varied as required for items of all sizes stored upright or laying down
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
General Purpose Refrigerator | |
1°C to 15°C | |
1 | |
6 (5 Adjustable) Grid | |
Automatic | |
R 600a | |
White Steel | |
Digital, External | |
Mechanical | |
LED presentation lighting | |
61 x 60 x 180 cm | |
180 cm | |
1.273 kWh / 24 hr. | |
220/240 V | |
50 Hz | |
75 kg |
359 L | |
Double-glazed Glass, HardLine | |
Right Interchangeable | |
45 kg | |
Key Lock | |
Steel | |
Thermoformed One-piece White Plastic | |
White | |
Adjustable feet, Slimline handle | |
FKv 4143 | |
61 cm | |
60 cm | |
1.5 A | |
220 - 240 V 50 Hz 1.5 A | |
82 kg |