missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ FL Series Recirculating Cooling Baths with Air Compressor

Includes splashproof keypad and LED temperature indication. Julabo™ AWC100 Compact Recirculating Cooling Bath with Air Compressor features a compact footprint and is designed specifically for applications where cooling water can be above ambient and where temperature control is secondary.

Brand:  Julabo™ 9663012


Code : A0

Additional Details : Weight : 73.00000kg

 View more versions of this product

Product Code. 10450264

  • £7485.00 / Each
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

  • Ergonomic design and easy operation
  • Splashproof keypad with integrated mains switch
  • Large, bright LED display
  • Reliable microprocessor PID temperature control
  • Filling level indicator
  • Powerful immersion pumps, suitable for continuous operation
  • Permissible temperature in return line +80°C
  • Easy filling from the top with hinged protective lid
  • Low liquid level protection with optical and audible alarm signal
  • Integrated stainless steel bath tanks
  • Removable venting grid for cleaning of the condenser
  • Front drain
  • No side vents
  • RS232 interface for PC-connection
  • IP class according to IEC 60529: 21
  • Alarm output, potential-free change-over contact (max. 30 VA)
  • Pressure indicator
  • By-pass valve to adjust pump pressure
Specifications

Specifications

17 L
0.2kW at -20°C, 0.5kW at -10°C, 0.8kW at 0°C, 0.9kW at 10°C, 1.2kW at 20°C (Medi
For environmentally friendly cooling
7.2 to 43.5 psi
R404A
±0.5°C
50 cm
122 kg
230 V 60 Hz 11 A
60 Hz
CE, IEC 60529: 21
40 L/min.
5°C to 40°C
FL1203
±0.5°C
76 cm
64 cm
73 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers