missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ FL Series Recirculating Cooling Baths with Air Compressor
Click to view available options
Flow Rate:
15 L/min.
20 L/min.
23 L/min.
40 L/min.
60 L/min.
80 L/min.
Capacity (Metric):
11 L
15 to 37 L
17 L
24 to 30 L
3 to 4.5 L
30 L
39 to 47 L
8 L
8 to 11 L
Electrical Requirements:
100/230 V 50/60 Hz
115/230 V 60 Hz 10 A
115/230 V 60 Hz 14 A
115/230 V 60 Hz 15 A
230 V 50 Hz
230 V 60 Hz 10 A
230 V 60 Hz 11 A
230 V 60 Hz 16 A
230/400 V 50/60 Hz 3 ph
400 V 50 Hz 18 A 3 ph, 230 V 60 Hz 36 A 3 ph
Unit Size:
Each
Description
- Ergonomic design and easy operation
- Splashproof keypad with integrated mains switch
- Large, bright LED display
- Reliable microprocessor PID temperature control
- Filling level indicator
- Powerful immersion pumps, suitable for continuous operation
- Permissible temperature in return line +80°C
- Easy filling from the top with hinged protective lid
- Low liquid level protection with optical and audible alarm signal
- Integrated stainless steel bath tanks
- Removable venting grid for cleaning of the condenser
- Front drain
- No side vents
- RS232 interface for PC-connection
- IP class according to IEC 60529: 21
- Alarm output, potential-free change-over contact (max. 30 VA)
- Pressure indicator
- By-pass valve to adjust pump pressure
Specifications
Specifications
| Capacity (Metric) | 24 to 30 L |
| Certifications/Compliance | CE, IEC 60529: 21 |
| Cooling Capacity | 0.05kW at -20°C, 0.9kW at -10°C, 1.9kW at 0°C, 2.9kW at 10°C, 4kW at 20°C (Mediu |
| Flow Rate | 60 L/min. |
| For Use With (Equipment) | For environmentally friendly cooling |
| Temperature Range | 5°C to 40°C |
| Max. Pressure | 7.2 to 87 psi |
| Model | FL4006 |
| Refrigerant | R404A |
| Temperature Stability | ±0.5°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction