missing translation for 'onlineSavingsMsg'
Learn More

Integra Biosciences™ Flameboy™ Sterilizing Pistol

Product Code. 10043391
Click to view available options
Gas Type:
Butane, Propane
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10043391

Brand: Integra Biosciences™ 145003

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this handy and portable flame sterilizer with piezo-electric ignition for safe flame sterilization. Integra Biosciences™ Flameboy™ Sterilizing Pistol operates independently of any gas distribution system or battery.

  • Automatic flame pistol for propane/butane, natural or town gas with adapter for gas cartridge, for mobile use
  • Includes: Adapter for gas cartridge Campingaz CV 360, 3 nozzles for propane/butane (P80), town gas (M250) and natural gas (N110)
  • Ideal for production plant, fermenter, laboratory or outdoor applications
  • Gas cartridge adapters are easily mounted via an intelligent click and go mechanism
  • Can be connected to a gas distribution system for use in a permanent installation, such as hoods and laboratory environments
  • Piezoelectric ignition
  • Ergonomic design
  • The handy pistol grip of FLAMEBOY provides convenient holding and use
  • Various gas adapters for gas connections and cartridges
  • Compatible with different gas types

Specifications

Product Type Sterilizing Pistol
Gas Type Butane, Propane
Length (Metric) 200 mm
Description 200 x 40 x 200 mm
Height (Metric) 200 mm
Includes (3) Nozzle, Adapter
Max. Temperature (Metric) 1350°C
No. per Pack 1 Ea.
Weight (Metric) 0.25 kg
Width (Metric) 40 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.