Learn More
Flash Point Standard - Cleveland Open Cup, ASTM D 92 (nominal value: 257 °C), Paragon Scientific™
Specifically designed for use in regular instrument performance checks. Packed uniquely in 3 x 80L single shot bottles assuring the highest level of sample integrity. Typically used in the analysis of petroleum products with flash points above 79°C (175°F) and below 400°C (752°F)
Brand: Paragon Scientific FP-COC-5
Additional Details : Weight : 0.24000kg
Description
- Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
- Packaged in 3 X 80mL bottles
- One bottle per test ensures zero contamination / high end volatile loss
- Fully traceable to International Standards
- Supplied with MSDS
- Tamper evident security packaging
- 12 Month shelf life
- Manufactured in the United Kingdom
Specifications
3 x 80 mL |
Nominal values quoted. Certified Values will vary from batch to batch.