Learn More
Flash Point Standard - Pensky Martens, ASTM D 93 Proc. A (nominal value: 232.0 °C), Paragon Scientific™
UKAS certified standards are specifically designed for use in regular instrument performance checks. Packed in 3 x 80mL single shot bottles assuring the highest level of sample integrity. Typically used in the analysis of petroleum products with flash points above 40°C and below 360°C.
Brand: Paragon Scientific FP-PMCC-6
Additional Details : Weight : 1.00000kg
Description
- Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
- Packaged in 3 X 80mL bottles
- One bottle per test ensures zero contamination / high end volatile loss
- Fully traceable to International Standards
- Supplied with MSDS
- Tamper evident security packaging
- 12 Month shelf life
- Manufactured in the United Kingdom
Specifications
3 x 80 mL |
Nominal values quoted. Certified Values will vary from batch to batch.