missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Flask Carrier with Handle
Designed with a round bottom and handles to safely carry round-bottomed flasks.
£306.00 - £455.00
Specifications
Material | Aluminum |
---|---|
Includes | Handles |
Temperature Range (Metric) | Up to 300°C |
Bottom Shape | Round |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15787228
|
IKA™
0020007954 |
250 mL |
£306.00
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15981652
|
IKA™
0004448500 |
1000 mL |
£367.00
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
15925661
|
IKA™
0004448600 |
2000 mL |
£455.00
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
Description
- Round bottom
- Includes handles
- Available in various flask-accommodating sizes
- Temperature resistant
Specifications
Aluminum | |
Handles | |
Up to 300°C | |
Round |