missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Flask Clamp for Orbital Genie Shaker
Flask Clamp for Orbital Genie Shaker is a stainless steel flask clamp. Includes mounting screws.
£48.50 - £87.65
Specifications
Product Type | Flask Clamp |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Orbital Genie Shaker |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11361494
|
Scientific Industries
SI-1612 |
250 mL Flasks |
£48.50
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
11391494
|
Scientific Industries
SI-1615 |
2 L Flasks |
£87.65
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
Description
- Made of durable stainless steel
- Two size options for either 250 mL flasks or 2 L flasks
- Orbital Genie can accommodate twenty-five 250 mL flask clamps or five 2 L flask clamps
- Includes mounting screws.
Specifications
Flask Clamp | |
Stainless Steel | |
Orbital Genie Shaker | |
1 Ea. |