missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flask Clamp for Shaking Incubators
Fisherbrand™ Flask Clamp is designed to be used with a shaking incubator and can hold a variety of flask sizes.
£39.95 - £76.20
Specifications
Product Type | Flask Clamp |
---|---|
Material | Stainless Steel |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
16303236
|
Fisherbrand™
H1000-MR-25 |
25 mL Flasks |
£74.10
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
16323236
|
Fisherbrand™
H1000-MR-50 |
50 mL Flasks |
£39.95
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
16383226
|
Fisherbrand™
H1000-MR-125 |
125 mL Flasks |
£44.10
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
16313236
|
Fisherbrand™
H1000-MR-250 |
250 mL Flasks |
£51.65
Each |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||||
16333236
|
Fisherbrand™
H1000-MR-500 |
500 ml Flasks |
£48.45
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
16373226
|
Fisherbrand™
H1000-MR-1000 |
1000 mL Flasks |
£76.20
Each |
In Stock
Log in to see stock. |
|||||
16343236
|
Fisherbrand™
H1000-MR-CMB |
125, 250, 500 mL Flasks |
£56.95
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
Description
- Constructed of stainless steel
- For use with shaking incubators
- Designed to hold flasks
Specifications
Flask Clamp | |
Stainless Steel | |
1 Ea. |