missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Clips and Fasteners for Precision™ Water Baths
Use these flask clips in water baths.
£53.61 - £155.75
Specifications
For Use With (Equipment) | For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. |
---|---|
Shaking Motion | Reciprocating |
Product Code | Brand | Capacity (Metric) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Type | Price | Quantity & Availability | ||||
15355917
|
Thermo Scientific™
3166216 |
13 to 25 mm | Test Tube Clip |
£70.90
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
15365917
|
Thermo Scientific™
3166227 |
20 x 25 mL (Model 25), 48 x 25 mL (Model 50) Flasks | Flask Clip |
£56.28
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
15375917
|
Thermo Scientific™
3166198 |
15 x 50 mL (Model 25), 36 x 50 mL (Model 50) Flasks | Flask Clip |
£69.70
Each |
In Stock
Log in to see stock. |
||||
15385917
|
Thermo Scientific™
3166221 |
9 x 125 mL (Model 25), 24 x 125 mL (Model 50) Flasks | Flask Clip |
£56.28
Each |
In Stock
Log in to see stock. |
||||
15395917
|
Thermo Scientific™
3166566 |
6 x 250 mL (Model 25), 14 x 250 mL (Model 50) Flasks | Flask Clip |
£53.61
Each |
In Stock
Log in to see stock. |
||||
15315927
|
Thermo Scientific™
3166200 |
2 x 1000 mL (Model 25), 5 x 1000 mL (Model 50) Flasks | Flask Clip |
£155.75
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||||
15345927
|
Thermo Scientific™
3166189 |
13 mm to 25 mm | Clip Fastener |
£106.70
Pack of 25 |
In Stock
Log in to see stock. |
||||
Description
Clips and fasteners for use with Thermo Scientific™ Precision™ water baths.
Flask Clips- Secure various size flasks to bath platform
- Stainless steel
- Each requires one fastener (Cat. No. 3166189 - order separately)
Test Tube Clip
- Stainless steel
- Hold 13mm to 25mm tubes
- Each requires one fastener (Cat. No. 3166189 - order separately)
- Warranty varies by country, please contact us for details
Specifications
For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths. | |
Reciprocating |