missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Mojonnier Flask
Borosilicate glass Mojonnier Flask for testing condensed milk to BS 1741.
Brand: Jaytec Glass™ DBH-200-010X
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Manufactured to BS ISO 3889:2006
- Form A (flat base)
Specifications
124 mL ±12 mL | |
Mojonnier Flask | |
Reusable | |
Rimmed | |
Flat | |
Bulb and stem, 24 mL ±2 mL |
Borosilicate Glass | |
Autoclavable | |
No | |
Non-sterile | |
35 mm ±1.8 mm | |
To fit #15 rubber stopper |