missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FlaskScrubber™ Glassware Washers
GREENER_CHOICEBIOPHARMA

Versatile and efficient glassware washers designed for efficient and consistent washing of narrow-neck glassware and general labware.

Brand:  Labconco™ 411001013

 View more versions of this product

Product Code. 17102322

  • £13325.00 / Each
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Labconco FlaskScrubber™ Glassware Washers are designed for efficient and consistent washing of narrow-neck glassware and general purpose labware. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.

FlaskScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air spindle injection drying with SpeedVent heat-management technology. FlaskScrubber models include a 36-place lower spindle rack, and may be outfitted with a wide variety inserts and additional racks to accommodate all types of labware.

 

  • Touch screen display with intuitive CleanWorks OS software
  • Flexible design allows for use of Spindle Injection and Standard racks
  • Max wash temperature 93° C removes tough contaminants
  • Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
  • Standard forced air spindle drying with SpeedVent technology
  • Durable Type 304 stainless steel chamber and racks
  • 36-place Spindle Injection Rack included
Specifications

Specifications

FlaskScrubber Glassware Washer
Stainless Steel (304)
Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM)
N/A, can be supplied from pressurized and non-pressurized sources
190.6 L chamber volume
As low as 12.9 L
UL61010, CAN/CSA C22.2, CE
Lower spindle rack
120°F
71°C
49°C
70.4 cm
32.1 to 36 in.
24.1 in.
206 lb.
16.5 A
208/230 V
Full-color Touch Screen
Laboratory Glassware Washer
120 psi (inlet)
6.73 ft.3 chamber volume
9 programs with 1 to 9 total cycles
Undercounter Washer
Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware
120°F
160°F
49°C
27.7 in.
27.2 x 24.1 x 32.1 to 36 in.
81.5 to 91.4 cm
61.2 cm
93.4 kg
230 V, 50/60 Hz, 16.5 A, 3 P
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers