missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FlaskScrubber™ Glassware Washers
GREENER_CHOICEBIOPHARMA

Versatile and efficient glassware washers designed for efficient and consistent washing of narrow-neck glassware and general labware.

Brand:  Labconco™ 411101010

 View more versions of this product

Product Code. 17112322

  • £13925.00 / Each
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Labconco FlaskScrubber™ Glassware Washers are designed for efficient and consistent washing of narrow-neck glassware and general purpose labware. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.

FlaskScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air spindle injection drying with SpeedVent heat-management technology. FlaskScrubber models include a 36-place lower spindle rack, and may be outfitted with a wide variety inserts and additional racks to accommodate all types of labware.

 

  • Touch screen display with intuitive CleanWorks OS software
  • Flexible design allows for use of Spindle Injection and Standard racks
  • Max wash temperature 93° C removes tough contaminants
  • Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
  • Standard forced air spindle drying with SpeedVent technology
  • Durable Type 304 stainless steel chamber and racks
  • 36-place Spindle Injection Rack included
Specifications

Specifications

FlaskScrubber Glassware Washer
Stainless Steel (304)
Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM)
N/A, can be supplied from pressurized and non-pressurized sources
190.6 L chamber volume
As low as 12.9 L
UL61010, CAN/CSA C22.2, CE
Lower spindle rack
120°F
71°C
49°C
70.4 cm
32.1 to 36 in.
24.1 in.
206 lb.
11 A
208/230 V
Full-color Touch Screen
Laboratory Glassware Washer
120 psi (inlet)
6.73 ft.3 chamber volume
9 programs with 1 to 9 total cycles
Undercounter Washer with Window
Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware
120°F
160°F
49°C
27.7 in.
27.2 x 24.1 x 32.1 to 36 in.
81.5 to 91.4 cm
61.2 cm
93.4 kg
230 V, 50/60 Hz, 11 A, 1 P
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.