missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gamma Radiation Safety Shields

Fixed 15 degree angle radiation shielding ideal for protection from gamma radiation.

Brand:  Fisherbrand™ CSR-S1G

Product Code. 12317177

  • £1835.00 / Each
Estimated Shipment: 14-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Gamma – Small Fixed 15° Angle – Flat Base 30 x 45cm, Base 30 x 30cm
  • Supplied in small, medium and large sizes and with curved base 15cm-deep for use with safety trays or flat 30x30cm base for under-the-bench protection
  • A range of angles offers increased maneuverability, while clear optical acrylic aids visualization
  • Provides clear, non-distorted vision, reducing light images and shadows, especially when the user is in a sitting position
  • Available in two sizes, with either a flat base to provide bench protection, or a curved base which fits conveniently over safety trays
Specifications

Specifications

Gamma Shield
300 mm
450 mm
35 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Gamma Radiation Safety Shields > Height: 450mm; Dimensions: 45h x 30w x 30d cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.