missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Screw Neck Specimen Bottles
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1.75 mL
3.5 mL
7 mL
14 mL
21 mL
28 mL
Style:
Squat form
Tall form
Unit Size:
Pack of 140
Pack of 190
Pack of 231
Pack of 264
Pack of 399
Pack of 666
Pack of 882
Description
- With standard neck sizes
- Tall and squat form options
- 1 dram equates to approx. 3.55mL (or 1/8 fl. oz.)
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 20 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 14 mL |
| For Use With (Application) | Suitable for media, diagnostic, storage, display and sample collection applications |
| Neck Style | Screw |
| Style | Tall form |
| Thread Style | Screw |
| Base Style | Flat |
| Height (Metric) | 72 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction