missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Screw Neck Specimen Bottles
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1.75 mL
3.5 mL
7 mL
14 mL
21 mL
28 mL
Style:
Squat form
Tall form
Unit Size:
Pack of 140
Pack of 190
Pack of 231
Pack of 264
Pack of 399
Pack of 666
Pack of 882
Beskrivelse
- With standard neck sizes
- Tall and squat form options
- 1 dram equates to approx. 3.55mL (or 1/8 fl. oz.)
- Closure not included; see Black Screw Caps, 15314799
Tekniske data
Tekniske data
| Color | Clear |
| Diameter (Metric) Outer | 23 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 28 mL |
| For Use With (Application) | Suitable for media, diagnostic, storage, display and sample collection applications |
| Neck Style | Screw |
| Style | Tall form |
| Thread Style | Screw |
| Base Style | Flat |
| Closure Type | Screw Cap (Not Included) |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion