missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Flat Bottom Polystyrene Multipurpose Containers with Plastic Screw Cap

Ideal for optical measurements due to its high clarity.

£202.00

Specifications

Product Type Multi-purpose Container
Material Polystyrene
Capacity (Metric) 7 mL
Closure Color White
Closure Material Plastic
View More Specs

Products 1
Product Code Brand Sterility Price Quantity & Availability  
Product Code Brand Sterility Price Quantity & Availability  
13077663
View Documents
Greiner Bio-One
189170
Aseptic
£202.00
Pack of 700
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Volume: 7mL
  • White plastic screw cap
  • Without writing label
  • Dia. x Height: 18 x 50mm
  • Manufactured aseptically in a Class II Clean Room environment
  • Can be used universally for academic and medical purposes
Specifications

Specifications

Multi-purpose Container
7 mL
Plastic
18 mm
No Label
Polystyrene
White
Screw Cap
For academic and medical purposes
50 mm
Videos
SDS
Documents

Documents

Product Certifications