missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Flat Flange Lid with Center Neck and Two Angled Side Necks
£162.18 - £595.72
Specifications
Material | Borosilicate Glass, Duran Glass |
---|---|
For Use With (Application) | Reaction vessels |
Product Type | Flange lid |
Product Code | Brand | Includes | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Height (Metric) | Price | Quantity & Availability | ||||
10311560
|
Lenz Laborglasinstrumente™
06103264 |
Laboratory Flange 100 | 110 mm |
£252.28
Each |
In Stock
Log in to see stock. |
||||
10775695
|
Lenz Laborglasinstrumente™
06103241 |
Laboratory Flange 100 | 95 mm |
£209.88
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
11562354
|
Lenz Laborglasinstrumente™
06103464 |
Laboratory Flange 140 | 150 mm |
£366.76
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
11552354
|
Lenz Laborglasinstrumente™
06103444 |
Laboratory Flange 150 | 125 mm |
£355.52
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
11572354
|
Lenz Laborglasinstrumente™
06103544 |
Laboratory Flange 200 | 150 mm |
£576.64
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
11582354
|
Lenz Laborglasinstrumente™
06103564 |
Laboratory Flange 200 | 165 mm |
£595.72
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
11542354
|
Lenz Laborglasinstrumente™
06103111 |
Laboratory Flange 60 | 75 mm |
£162.18
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
10192454
|
Lenz Laborglasinstrumente™
06103141 |
Laboratory Flange 60 | 85 mm |
£167.48
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
Specifications
Borosilicate Glass, Duran Glass | |
Reaction vessels | |
Flange lid |