missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Flat Flange Lids With Center Neck
£108.12 - £1139.50
Specifications
Material | Borosilicate Glass, Duran Glass |
---|---|
For Use With (Application) | Reaction vessels |
Product Type | Flange lid |
Product Code | Brand | Includes | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Height (Metric) | Price | Quantity & Availability | ||||
11582334
|
Lenz Laborglasinstrumente™
06100206 |
Laboratory Flange 100 | 110 mm |
£192.92
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||||
11562334
|
Lenz Laborglasinstrumente™
06100201 |
Laboratory Flange 100 | 80 mm |
£157.94
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||||
11502344
|
Lenz Laborglasinstrumente™
06100406 |
Laboratory Flange 150 | 140 mm |
£301.04
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||||
11512344
|
Lenz Laborglasinstrumente™
06100504 |
Laboratory Flange 200 | 150 mm |
£1139.50
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||||
11522344
|
Lenz Laborglasinstrumente™
06100506 |
Laboratory Flange 200 | 165 mm |
£447.32
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||||
11542334
|
Lenz Laborglasinstrumente™
06100101 |
Laboratory Flange 60 | 75 mm |
£108.12
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||||
11552334
|
Lenz Laborglasinstrumente™
06100104 |
Laboratory Flange 60 | 85 mm |
£117.66
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
||||
Specifications
Borosilicate Glass, Duran Glass | |
Reaction vessels | |
Flange lid |